Skip to content Skip to navigation menu
Orbital Sander

2585-22CX

Orbital Sander
Item #121139847
  • M12 FUEL™ 6" Random Orbital Sander Kit (3/16")
Orbital Sander
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • M12 FUEL™ 6" Random Orbital Sander Kit (3/16")

description

  • Designed for the professional Body Technician, the MILWAUKEE® M12 FUEL™ 6” Random Orbital Sander—3/16” delivers the power to confidently sand body filler, ultimate control when shaping body panels, and runtime to deliver Up to 3 doors per M12™ REDLITHIUM™ HIGH OUTPUT™ CP2.5 Battery Pack when sanding body filler. The POWERSTATE™ Brushless Motor and REDLINK PLUS™ intelligence give users the confidence to remove body filler while maintaining material removal while under load. The 6” Random Orbital has an aggressive throw of 3/16” to deliver efficient body filler removal. The innovative ergonomic shape, speed dial, and variable speed trigger provide ultimate control of the 3,200-12,000 RPM speed range delivering a confident sanding experience. The optimized battery isolation system secures pack connection, controls vibration transmitted to the battery, and ensures fitment. The sander is equipped with a new-to-the-world, tool-free backing pad change mechanism that improves user productivity. When paired with the included Milwaukee® 6” Backing Pad - Firm, the pad and tool combination is optimized for vibrations and the preferred removal rate of body filler. This 6” random orbital sander is backed by a 3-year limited power tool warranty.

features

  • Aggressive 3/16” Random Orbit Throw for Body Filler Removal
  • Able To Sand 3 Doors of Body Filler With A Single M12™ REDLITHIUM™ HIGH OUTPUT™ CP 2.5 Battery Pack
  • All Day Comfort
  • Tool Free Backing Pad Change
  • Feathering Trigger For Ultimate Control
  • Variable Speed Dial (3,200 – 12,000 RPM)
  • Hook and Loop and PSA Backing Pads Included
  • Left and Right Vacuum Port
  • Universal Vacuum Port Adapter
Weight 0.0 LB
EAN or UPC 45242848508
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison