- Hammer Drill/Driver
- 18 VDC Cordless
- 1/2 in Chuck Size
- 31,450 BPM Impact
- 1850 RPM
features
- POWERSTATE™ brushless motor – maximum sustained torque to complete the toughest of applications
- REDLITHIUM™ battery technology – superior pack construction, electronics and performance deliver more work per charge and more work over pack life than any battery on the market
- REDLINK PLUS™ intelligence provides optimized performance and overload protection using total system communication between tool, battery and charger
includes
- (1) M18 FUEL™ 1/2" hammer drill/driver (2604-20)
- (2) M18™ REDLITHIUM™ XC 4.0 extended capacity battery pack (48-11-1840)
- (1) M18™ and M12™ multi-voltage charger (48-59-1812)
- (1) side handle
- (1) carrying case
| Torque [Max] | 725 in lb |
| RPM | 550 rpm |
| Length | 8.100 in |
| Chuck Size | 1/2 in |
| RPM [Max] | 1850 rpm |
| Cordless | Yes |
| Blows/Minute | 0 to 31,450 |
| Chuck Type | Single Sleeve Ratcheting Lock |
| No Load RPM | 1850 RPM |
| Blows/Impacts Per Minute | 31450 blows/min |
| Voltage Rating | 18 VDC |
| Type | Hammer Drill/Driver |
| Weight | 13.34 LB |
| EAN or UPC | 45242270828 |

