- Electric Type
- 4800 Blows Per Minute
- 1400 rpm
description
- Get up to 2X longer life, 40% more runtime, 35% harder hitting and 10% faster drilling in 3-mode operation in one versatile tool. Industry-leading durability is yours with Milwaukee's exclusive motor design and maximized component size. Powered by an unmatched REDLITHIUM battery (sold separately), the 7/8 in. SDS-Plus rotary hammer delivers 0-1, 400 RPM, 0-4,800 BPM and up to 40% more runtime than competitive cordless models. With 1.8 ft-lbs of torque, it also delivers 10% faster drilling and 35% harder hitting. A mechanical clutch protects the motor when the bit binds, and Milwaukee's anti-vibration system protects you while offering greater comfort. Three-mode operation offers maximum versatility and is easily changed with convenient, two-finger controls. The tool includes a side handle and depth rod.
features
- REDLITHIUM™ Battery Technology: Superior pack construction, electronics, and performance deliver more work per charge and more work over pack life than any battery on the market
- Powerful 18 Volt motor: delivers 0-1, 400 RPM, 0-4,800 BPM and up to 40% more runtime than the competition
- 1.4 Ft-lbs of torque: provides 10% faster drilling and up to 35% harder hitting
- 3-Mode operation: choose rotary hammer, hammer only and rotation only for added versatility
- Mechanical clutch: protects the motor when the bit binds
- Variable position chisel stop: allows steel to be adjusted, regardless of orientation
- AVS anti-vibration system: minimizes vibration for maximum comfort
- Digital power management: prevents damage to the tool in harsh jobsite conditions
| Type | Electric |
| Width | 3.8 in |
| Thin Wall Core Bit Capacity | Yes |
| No Load RPM | 1400 rpm |
| Side Handle | Yes |
| Color | Red/Black |
| Type Of Modes | 3 Mode Operations: Rotary Hammer, Hammer Only (Chiseling) & Rotation Only |
| Blows/Minute | 4800 |
| Reverse | Yes |
| Concrete Cutting Capacity [Max] | 1 in |
| Metal Cutting Capacity [Max] | 7/8 in |
| Wood Cutting Capacity [Max] | 7/8 in |
| Length | 13 in |
| Handle Type | D-Handle |
| Cordless | Yes |
| Chuck Design | Keyless |
| Weight | 6.27 LB |
| EAN or UPC | 45242244270 |

