- 1800 Maximum RPM
- Cordless
description
- The most compact drill driver in its class is more powerful than the competition. Built with a Milwaukee® 4-pole frameless motor, the M18™ compact 1/2 in. drill driver delivers 500 in-lbs of torque and up to 1,800 RPM. At only 7-1/4 in. length, this drill driver allows you access to the tightest work spaces. An all-metal gear case and 1/2 in. metal chuck provide maximum durability, even on the most challenging work sites.
features
- Milwaukee® 4-Pole frameless motor: features a robust design combined with rare-earth magnets for longer life, best-in-class 500 in-lbs of torque and 0-400/0 to 1,800 RPM
- Compact design: allows greater accessibility in tight work spaces.
- All-metal gear case and chuck: provide maximum impact and shock durability
- REDLINK™ Intelligence: advanced overload protects the tool against abusive situations and provides maximum life
| Clutch Settings | 22 |
| Cordless | Yes |
| Reverse | Yes |
| Brand Name | Milwaukee |
| Housing Material | Metal |
| Torque [Max] | 500 in lb |
| Tool Wt. | 3.32 lbs |
| Family Name | M18™ Compact Drill Driver - Tool Only |
| Chuck Type | Keyless |
| Voltage Rating | 120 |
| RPM [Max] | 1800 rpm |
| Chuck Size | 1/2 in |
| Battery Type | Lithium-Ion |
| Length | 7 3/4 in |
| Width | 3 1/2 in |
| Type | Variable Speed Drill |
| Weight | 2.9 LB |
| EAN or UPC | 45242313426 |

