- Cordless
description
- The most compact hammer drill driver in its class is more powerful than the competition. Built with a Milwaukee® 4-pole frameless motor, the M18™ compact 1/2 in. drill driver delivers 500 in-lbs of torque and up to 1,800 RPM. At only 7-1/4 in. length, this drill driver allows you access to the tightest work spaces. An all-metal gear case and 1/2 in. metal chuck provide maximum durability, even on the most challenging work sites.
features
- Milwaukee® 4-Pole frameless motor: features a robust design combined with rare-earth magnets for longer life, best-in-class 500 in-lbs of torque and 0-400/0 to 1,800 RPM
- Compact design: allows greater accessibility in tight work spaces.
- All-metal gear case and chuck: provide maximum impact and shock durability
- REDLINK™ Intelligence: advanced overload protects the tool against abusive situations and provides maximum life
| RPM [Max] | 1800 rpm |
| Chuck Size | 1/2 in |
| Tool Wt. | 3 lbs |
| Housing Material | Metal |
| Clutch Settings | 22 |
| No. of Hammer Settings | 1 |
| Type | Hammer Drill |
| Torque [Max] | 525 ft lb |
| Voltage Rating | 18 V |
| Width | 3 1/2 in |
| Length | 7 3/4 in |
| Reverse | Yes |
| Battery Type | Lithium-Ion |
| Cordless | Yes |
| Chuck Type | Keyless |
| Handle Type | Pistol |
| No. of Speeds | 2 |
| Brand Name | Milwaukee |
| Chuck Design | Keyless |
| Family Name | M18™ Compact Hammer Drill Driver - Tool Only |
| Integrated Light | Yes |
| Weight | 3.35 LB |
| EAN or UPC | 45242313464 |

