There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
The most compact hammer drill driver in its class is more powerful than the competition. Built with a Milwaukee® 4-pole frameless motor, the M18™ compact 1/2 in. drill driver delivers 500 in-lbs of torque and up to 1,800 RPM. At only 7-1/4 in. length, this drill driver allows you access to the tightest work spaces. An all-metal gear case and 1/2 in. metal chuck provide maximum durability, even on the most challenging work sites.
features
Milwaukee® 4-Pole frameless motor: features a robust design combined with rare-earth magnets for longer life, best-in-class 500 in-lbs of torque and 0-400/0 to 1,800 RPM
Compact design: allows greater accessibility in tight work spaces.
All-metal gear case and chuck: provide maximum impact and shock durability
REDLINK™ Intelligence: advanced overload protects the tool against abusive situations and provides maximum life
Torque [Max]
500 ft-lbs
Handle Type
Pistol
Battery Type
Lithium-Ion
No. of Batteries Included
2
Chuck Size
1/2 in
Drill / Driver RPM [Max]
1800 rpm
Case Included
Yes
Tool Handle Type
Pistol
Charger Included
Yes
No. Of Batteries Required
1
Side Handle
Yes
Battery Composition
Lithium-Ion
Clutch Settings
22
Standard
CSA, ETL, UL
Switch Type
Trigger
No. of Speeds
2
Color
Red/Black
Variable Speed
Yes
Chuck Design
Keyless
Width
3.5 in
Tool Wt.
3 lbs
Length
7.75 in
Family Name
M18™ Compact Hammer Drill Driver Kit with Compact Batteries
Voltage Rating
18 V
Drill Type
Hammer Drill
Charge Time
1 hr
RPM [Max]
1800 rpm
No. of Hammer Settings
1
Chuck Type
Keyless
Battery Voltage
18 V
Integrated Light
Yes
Impacts Per Minute
28800
Cordless
Yes
Type
Hammer Drill
Brand Name
Milwaukee
Battery Ampere-hour
1.5 Ah
Reverse
Yes
Housing Material
Metal
Lock-On Switch
No
Warranty
5 Years (Tool), 2 Years (Battery)
Weight
7.96 LB
EAN or UPC
45242313471
We're here for you
with Service Centers across the country - We have your back