- Electric Type
- 7000 Blows Per Minute
- 1300 rpm
description
- The Milwaukee M18™ 5/8 in. SDS plus compact rotary hammer delivers up to 20% faster drilling, 50% longer life, and drills more than 100 holes per charge. The M18™ 5/8 in. SDS plus compact rotary hammer is ideal for drilling in tight spaces and overhead, while delivering the performance required by the professional. Powered by the M18™ REDLITHIUM™ battery, the Milwaukee® M18™ 5/8 in. SDS plus compact rotary hammer delivers 0-1, 300 RPM and 0-7,000 BPM. The electro-pneumatic design allows for drilling up to 5/8 in. holes in concrete and masonry. Two-mode operation – rotary hammer and rotation only – provides maximum versatility and dependable operation regardless of application or orientation.
features
- Up to 20% faster
- Up to 50% more life
- 5/8 in. capacity
- Ideal for overhead concrete drilling
| Blows/Minute | 7000 |
| Handle Type | D-Handle |
| Type | Electric |
| Width | 3 in |
| Integrated Light | Yes |
| Color | Red/Black |
| Chuck Design | Keyless |
| Length | 2 in |
| No Load RPM | 1300 rpm |
| Reverse | Yes |
| Battery Ampere-Hour (AH) | 3 Ah |
| Cordless | Yes |
| Side Handle | Yes |
| Weight | 12.33 LB |
| EAN or UPC | 45242311132 |

