- 1270 Load RPM
- Cordless
- 15 in Overall Length
description
- The MILWAUKEE® M18™ Brushless 1” SDS Plus D-Handle Rotary Hammer delivers Corded Power & More Productivity without the hassle of cords. The Milwaukee cordless rotary hammer drills 3/8” x 2” holes faster than corded D-Handle rotary hammers. The Brushless motor delivers 1.95 ft-lbs of impact energy, 1,270 RPM, and 4,580 BPM. The in-line D-Handle design allows access in tight spaces and provides superior balance and ergonomics for downward drilling. Milwaukee AVS Anti-Vibration System minimizes vibration for maximum comfort. The lightweight design of this tool reduces user fatigue throughout the work day at 6.9 lbs when paired with the Milwaukee M18™ REDLITHIUM™ XC5.0 Battery (not included). The Milwaukee M18™ Brushless 1” SDS Plus D-Handle Rotary Hammer drills up to (100) 3/8”x 2” holes per charge when paired with the M18™ REDLITHIUM™ XC5.0 battery (not included). For onboard OSHA Table 1 Compliance, pair with the MILWAUKEE® M12™ HAMMERVAC™ Universal Dust Extractor (2509-22). This Milwaukee cordless D-Handle rotary hammer is a part of the M18™ System, which is fully compatible with over 250 solutions.
features
- Drills 3/8" x 2" holes faster than corded 1" D-Handle Rotary Hammers
- Up to (100) 3/8" x 2" Holes per charge with M18™ XC5.0 Battery
- AVS Anti-Vibration System: Minimizes vibration for maximum comfort
- Lightweight Design reduces user fatigue: 5.3 lbs (Tool-Only)
- MILWAUKEE® Brushless Motor Provides Over 50% Longer Run‑time than Brushed Motors
- REDLINK™ Intelligence constantly monitors and controls the power delivery from battery to motor ensuring maximum performance
- 1.95 ft-lbs Impact Energy
- 1,270 RPM
- 4,580 BPM
- 3 Mode: Rotary Hammer, Hammer Only, Rotary Only
- Pair with M12™ HAMMERVAC™ Universal Dust Extractor for OSHA Table 1 Compliance (2509-22)
- 5-Year Warranty
- Part of the M18™ system, featuring over 250+ solutions
includes
- (1) M18 Brushless 1” SDS Plus D-Handle Rotary Hammer (2613-20)
- (1) Side Handle
- (1) Depth Rod
| Charger Included | No |
| No Load RPM | 1270 rpm |
| Case Included | No |
| Battery Composition | Li-Ion |
| Warranty | 5 Years |
| Includes | (1) M18 Brushless 1” SDS Plus D-Handle Rotary Hammer (2613-20), (1) Side Handle, (1) Depth Rod |
| Width | 3.2 in |
| Overall Length | 15 in |
| Chuck Design | Keyless |
| Variable Speed | Yes |
| Color | Black, Red |
| Battery Voltage | 18 V |
| Battery Size | 18 V |
| Reverse | Yes |
| Chuck Capacity | SDS Plus Bit |
| No. Of Batteries Required | 1 |
| Standard | UL |
| Cordless | Yes |
| Material | Glass Filled Nylon |
| Side Handle | Yes |
| Main Handle Type | D-Handle |
| Weight | 6.23 LB |
| EAN or UPC | 45242777082 |

