- Right Angle Drill
- 3/8 in Chuck Size
- 1500 Maximum RPM
- Cordless
- 18 Voltage Rating
description
- The combination of a 3.75 in. total head length and an integrated electronic clutch make the M18™ cordless lithium-ion right angle drill the most compact 18 V right angle drill driver in the industry. A 3/8 in. single sleeve keyless chuck, extended multi-position trigger and up to 125 in-lbs of torque provide versatility, ease of use and power that is unmatched.
features
- 3.75 in. head length - great for working in tight spaces
- 3/8 in. single sleeve ratcheting chuck - maximum versatility and grip
- Electronic clutch - 11 settings + drill mode for complete control in fastening applications
- Extended multi-position handle - provides convenience and versatility
- Built in LED's - illuminates work surface and indicates clutch out
| Family Name | M18™ Cordless Lithium-Ion Right Angle Drill - Tool Only |
| Case Included | No |
| Battery Type | Lithium-Ion |
| Brand Name | Milwaukee |
| Charger Included | No |
| Tool Wt. | 2.75 lbs |
| Chuck Type | Keyless |
| Drill / Driver RPM [Max] | 1500 rpm |
| No. Of Batteries Required | 1 |
| Length | 11 in |
| Battery Recharge Time | 1 hr |
| Color | Red |
| RPM [Max] | 1500 rpm |
| Variable Speed | Yes |
| Side Handle | No |
| Cordless | Yes |
| Voltage Rating | 18 |
| Reverse | Yes |
| Battery Composition | Lithium-Ion |
| Warranty | 5 Years |
| Torque [Max] | 100 ft-lbs |
| Drill Type | Right Angle Drill |
| Chuck Design | Keyless |
| Battery Voltage | 18 V |
| Type | Right Angle Drill |
| Chuck Size | 3/8 in |
| Weight | 2.78 LB |
| EAN or UPC | 45242242221 |

