- Black Color
- Regular Size
description
- Engineered to survive the jobsite and outlast the elements, the Milwaukee® GridIron™ hooded traditional jacket is built for tradesman who can’t let cold slow them down. Focused on providing reinforcement in areas where traditional workwear fails, GridIron™ Ripstop polyester outlasts 12 oz cotton duck by 3X against abrasion and tearing. FreeFlex™ Stretch panels across the back combined with lighter, more durable materials maximize mobility by reducing bulk and eliminating break in time. NO DAYS OFF™ weather protection provides wind and water resistance and combines with high loft insulation to combat the most extreme weather conditions.
features
- GridIron™ reinforced high-wear areas
- Tarnish resistant all-metal zippers
- Durable metal buckles won’t bend or break
- 100g high-loft insulation
| Material | GRIDIRON™ Ripstop Polyester |
| Color | Black |
| Closure Type | Zipper |
| Weight | 3.25 LB |
| EAN or UPC | 45242004928 |

