Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
GridIron™ Zip-To-Thigh Black Short Bib Overall

261B-2XS

GridIron™ Zip-To-Thigh Black Short Bib Overall
Item #114180061
  • Black Color
  • Short Size
GridIron™ Zip-To-Thigh Black Short Bib Overall
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Black Color
  • Short Size

description

  • Engineered to survive the jobsite and outlast the elements, the Milwaukee® GridIron™ hooded traditional jacket is built for tradesman who can’t let cold slow them down. Focused on providing reinforcement in areas where traditional workwear fails, GridIron™ Ripstop polyester outlasts 12 oz cotton duck by 3X against abrasion and tearing. FreeFlex™ Stretch panels across the back combined with lighter, more durable materials maximize mobility by reducing bulk and eliminating break in time. NO DAYS OFF™ weather protection provides wind and water resistance and combines with high loft insulation to combat the most extreme weather conditions.

features

  • GridIron™ reinforced high-wear areas
  • Tarnish resistant all-metal zippers
  • Durable metal buckles won’t bend or break
  • 100g high-loft insulation
Material GRIDIRON™ Ripstop Polyester
Color Black
Closure Type Zipper
Weight 2.5 LB
EAN or UPC 45242004850
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison