- Black Color
- Short Size
description
- Engineered to survive the jobsite and outlast the elements, the Milwaukee® GridIron™ hooded traditional jacket is built for tradesman who can’t let cold slow them down. Focused on providing reinforcement in areas where traditional workwear fails, GridIron™ Ripstop polyester outlasts 12 oz cotton duck by 3X against abrasion and tearing. FreeFlex™ Stretch panels across the back combined with lighter, more durable materials maximize mobility by reducing bulk and eliminating break in time. NO DAYS OFF™ weather protection provides wind and water resistance and combines with high loft insulation to combat the most extreme weather conditions.
features
- GridIron™ reinforced high-wear areas
- Tarnish resistant all-metal zippers
- Durable metal buckles won’t bend or break
- 100g high-loft insulation
- GridIron™ Ripstop polyester is 3X more durable and 25% lighter than 12 oz cotton duck to survive the jobsite without the bulk of traditional work wear
- Made to move with FreeFlex™ stretch panels that make it easy to crouch, and materials that do not require break in time
- NO DAYS OFF™ weather protection provides wind and water resistance to outlast the elements
- Adjustable waist provides 2 in. of flexibility for more comfortable layering
- Utility chest pocket provides quick access to commonly used items and secure zipper storage for electronic devices and valuables
- (2) front hand pockets, (2) large back pockets, (3) side leg pockets
- Tape measure and hammer loops
| Closure Type | Zipper |
| Material | GRIDIRON™ Ripstop Polyester |
| Color | Black |
| Weight | 3.0 LB |
| EAN or UPC | 45242004874 |

