Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
GridIron™ Zip-To-Thigh Black Regular Bib Overall

261B-LR

GridIron™ Zip-To-Thigh Black Regular Bib Overall
Item #114180066
  • Black Color
  • Regular Size
GridIron™ Zip-To-Thigh Black Regular Bib Overall
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Black Color
  • Regular Size

description

  • Engineered to survive the jobsite and outlast the elements, the Milwaukee® GridIron™ hooded traditional jacket is built for tradesman who can’t let cold slow them down. Focused on providing reinforcement in areas where traditional workwear fails, GridIron™ Ripstop polyester outlasts 12 oz cotton duck by 3X against abrasion and tearing. FreeFlex™ Stretch panels across the back combined with lighter, more durable materials maximize mobility by reducing bulk and eliminating break in time. NO DAYS OFF™ weather protection provides wind and water resistance and combines with high loft insulation to combat the most extreme weather conditions.

features

  • GridIron™ reinforced high-wear areas
  • Tarnish resistant all-metal zippers
  • Durable metal buckles won’t bend or break
  • 100g high-loft insulation
  • GridIron™ Ripstop polyester is 3X more durable and 25% lighter than 12 oz cotton duck to survive the jobsite without the bulk of traditional work wear
  • Made to move with FreeFlex™ stretch panels that make it easy to crouch, and materials that do not require break in time
  • NO DAYS OFF™ weather protection provides wind and water resistance to outlast the elements
  • Adjustable waist provides 2 in. of flexibility for more comfortable layering
  • Utility chest pocket provides quick access to commonly used items and secure zipper storage for electronic devices and valuables
  • (2) front hand pockets, (2) large back pockets, (3) side leg pockets
  • Tape measure and hammer loops
Color Black
Closure Type Zipper
Material GRIDIRON™ Ripstop Polyester
Weight 3.35 LB
EAN or UPC 45242004904
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison