- 1 1/8 in Stroke Length
- 3000 Maximum Strokes/Min
- Cordless
description
- The new, robust 2621 mechanism design is inspired from the M18 FUEL™ SAWZALL®. The upgraded gearing and mechanical components provide added durability. New bushing and seal prevent water and debris from entering the gear housing. Added flange prevents water from entering the motor housing. Improved, advanced overload and thermal protection extends the life of the tool. Gear protecting clutch protects the tool when the blade gets pinched or jammed.
features
- All-metal gearing and gear case
- Enhanced water and contamination ingress prevention
- REDLINK™ electronics protect the motor and battery, and provide a gear protecting clutch
- Up to 30% faster cutting in key applications
- In-line action provides more control and faster starts in metal
- Up to 50% more cuts per charge than competitive cordless reciprocating saw
- Enhanced grip and slim front design increases control and comfort
- Lever action QUIK-LOK™ blade clamp
| Color | Red, Black, Metal |
| Cordless | Yes |
| Length | 18 in |
| Battery Composition | Lithium-Ion |
| Height | 6.25 in |
| Family Name | M18™ SAWZALL® Reciprocating Saw - Tool Only |
| Strokes Per Minute | 3000 Strokes/min |
| Orbital Action | No |
| Warranty | 5 Years |
| Battery Voltage | 18 V |
| Battery Charger Included | No |
| No. Of Batteries Required | 1 |
| Strokes per Minute [Max] | 3000 |
| Adjustable Shoe | Yes |
| Type | Electric |
| Tool-Less Blade Changing | Yes |
| Handle Type | Soft Grip |
| Stroke Length | 1.125 in |
| Tool Wt. | 7.4 lbs |
| Main Handle Type | Soft Grip |
| Housing Material | Metal and Plastic |
| Width | 3.125 in |
| Power Source | Electric |
| Battery Type | Lithium-Ion |
| Tool-Less Blade Changing System | Yes |
| Variable Speed | Yes |
| Weight | 7.67 LB |
| EAN or UPC | 45242333899 |

