description
- The HACKZALL® M18™ cordless lithium-ion one- handed reciprocating saw (2625-20) features a patent pending dual gear anti-vibration system for unmatched comfort and control as well as light weight design for superior control and versatility. The powerful motor delivers 0-3,000 strokes per minute and a 3/4 in. stroke length allows for fast cutting through a wide range of material such as wood, metal and PVC. The dual gear anti-vibration system increases control and accuracy. The 2625-20 also features a QUIK-LOK™ blade clamp which offers fast and easy blade changes.
features
- One-handed design provides superior control & versatility over a standard reciprocating saw
- Compact size allows for cutting in tight spaces, and light weight makes overhead work easier
- QUIK-LOK™ blade clamp offers fast, easy tool free blade changes for SAWZALL® blades & HACKZALL® blades
- Compatible with M18™ XC high capacity lithium-ion batteries and M18™ compact lithium-ion batteries
- Compatible with M18™ XC high capacity REDLITHIUM™ batteries and M18™ compact REDLITHIUM™ batteries
| Blades Included | 1 |
| Battery Voltage | 18 V |
| Integrated Work Light | Yes |
| Main Handle Type | Trigger-Grip |
| Cordless | Yes |
| Power Source | Electric |
| Adjustable Shoe | No |
| Warranty | 5 Years |
| Width | 3.25 in |
| Orbital Action | No |
| Length | 13 in |
| Tool-Less Blade Changing System | Yes |
| Strokes per Minute [Max] | 3000 |
| Battery Charger Included | No |
| Standard | CSA, ETL, UL |
| Housing Material | Plastic, Metal |
| No. of Blades | 1 |
| Color | Black, Red, Gray |
| Switch Type | Trigger |
| Safety/Lock-Off | Yes |
| Variable Speed | Yes |
| Battery Composition | Lithium-Ion |
| Type | Electric |
| Height | 13 in |
| No. Of Batteries Required | 1 |
| Stroke Length | 0.75 in |
| Handle Type | Trigger |
| Guides Included | Blade-Shoe |
| Motor Bearings | Metal |
| Strokes Per Minute | 3000 strokes/min |
| Tool-Less Blade Changing | Yes |
| Weight | 4.31 LB |
| EAN or UPC | 45242200436 |

