- 3/4 in Stroke Length
- 3000 Maximum Strokes/Min
- Cordless
description
- The HACKZALL® M18™ cordless lithium-ion one- handed reciprocating saw (2625-20) features a patent pending dual gear anti-vibration system for unmatched comfort and control as well as light weight design for superior control and versatility. The powerful motor delivers 0-3,000 strokes per minute and a 3/4 in. stroke length allows for fast cutting through a wide range of material such as wood, metal and PVC. The dual gear anti-vibration system increases control and accuracy. The 2625-21 also features a QUIK-LOK™ blade clamp which offers fast and easy blade changes.
features
- One-handed design provides superior control & versatility over a standard reciprocating saw
- Compact size allows for cutting in tight spaces, and light weight makes overhead work easier QUIK-LOK™ blade clamp offers fast, easy tool free blade changes for SAWZALL® blades & HACKZALL® blades
- Compatible with M18™ XC high capacity REDLITHIUM™ batteries and M18™ compact REDLITHIUM™ batteries
- Built-in LED light illuminates the work surface while cutting
- Compatible with M18™ XC high capacity Red Lithium™ batteries and M18™ compact Red Lithium™ batteries
| Integrated Work Light | Yes |
| Cordless | Yes |
| Battery Type | Lithium-Ion |
| Battery Capacity (Amp-Hrs) | 3 |
| Guides Included | Blade Shoe |
| Handle Type | Pistol Grip |
| Safety/Lock-Off | Yes |
| Length | 13 in |
| Width | 3 1/2 in |
| Family Name | HACKZALL® M18™ Cordless One-Handed Reciprocating Saw Kit |
| Tool-Less Blade Changing System | Yes |
| Type | Electric |
| Strokes Per Minute | 3000 Strokes/min |
| Motor Bearings | Metal |
| Adjustable Shoe | Yes |
| Blades Included | 1 |
| Tool Wt. | 4.1 lbs |
| Weight | 9.87 LB |
| EAN or UPC | 45242200580 |

