- 18 Battery Voltage
description
- The M18™ multi-tool is one of the most versatile jobsite tools. This 18 V cordless oscillating tool is ideal for remodelers, flooring contractors, maintenance repair technicians, and electricians that tackle awkward applications on jobsites. The M18™ multi-tool runs 11,000 to 18,000 OPM with constant power technology to maintain speed under load. This tool includes tool-free blade change and an universal adapter to be compatible with most competitive accessories on the market today. Milwaukee® Durability with under the hood all metal gearbox, battery isolation, and REDLITHIUM™ intelligence.
features
- Tool-free blade change with adapter to fit most brand's blades
- Constant power technology to maintain speed under load
- Battery isolation for durability and life
- All metal gearbox for durability and life
| Cordless | Yes |
| Color | Red/Black |
| Width | 3 in |
| No. Of Batteries Required | 1 |
| Material | Plastic/Metal/Rubber |
| Length | 13 in |
| Warranty | 5 Years |
| Variable Speed | Yes |
| Power Source | Cordless |
| Charge Time | 1 hr |
| Oscillations Per Minute | 18000 |
| Weight | 3.275 LB |
| EAN or UPC | 45242313655 |

