Skip to content Skip to navigation menu
Cut Out Tool

2627-20

Cut Out Tool
Item #112919935
  • M18 CUT OUT TOOL- TOOL ONLY TOOL
Cut Out Tool
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • M18 CUT OUT TOOL- TOOL ONLY TOOL

description

  • The M18™ cut out tool is the fastest, most compact tool in the market. With our 4-pole motor this tool delivers up to 20% faster cuts than other tools in the market. The REDLINK™ Intelligence provides overload protection to defend against abusive situations. The REDLITHIUM™ 3.0 Ah battery provides up to 120 outlet boxes per charge. The best in class ergonomics allow for increased comfort during all day work.

features

  • 4-Pole motor: 28,000 RPM's
  • REDLINK™ Intelligence provides overload protection to defend against abusive situations.
  • REDLITHIUM™ 3.0 Ah battery provides up to 120 cuts on one charge
  • Tool free depth adjustment
  • LED light
  • Vent on top of tool to blow debris away from the user
  • Belt clip
Weight 2.36 LB
EAN or UPC 45242475384
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison