- 7 1/4 in Blade Diameter
description
- The M18™ brushless 7-1/4 in. circular saw delivers up to 40% more power than circular saws with brushed motors while providing up to 30% more run-time as well. The Milwaukee built motor, REDLINK™ electronics and REDLITHIUM™ XC5.0 battery provide more efficient power delivery, more power and fewer trips to the charger. With 5,000 RPM that 2631 provides smooth cutting and at only 9.0 lbs. it is lighter than most corded saws. The saw also features an integrated rafter hook, magnesium guards, an aluminum shoe and LED light.
features
- Up to 40% more power than brushed saws
- Up to 30% more run-time than brushed saws
- More durable than brushed circular saw
- Magnesium upper and lower guards for increased durability
- Milwaukee® Brushless motor: optimized for efficiency, this motor delivers over 30% more run-time and longer life than brushed motors, delivering 5,000 RPM for smooth, powerful cutting
- REDLINK™ Intelligence: advanced overload protection defends against abusive applications and monitors the temperature to prevent damage and ensure maximum tool & battery life
- Integrated folding rafter hook for easy storage
- 2-1/2 in. cut depth
- LED light for greater cut line visibility in low light situations
includes
- (1) M18 Brushless 7-1/4" Circular Saw (2631-20)
- (1) Blade
- (1) Wrench
| Cordless | Yes |
| Spindle Lock | Yes |
| Bevel Capacity | 50° |
| Arbor Size | 0.625 in |
| Battery Composition | Li-Ion |
| No Load RPM | 5000 rpm |
| External Motor Brush Access | Brushless Motor |
| Integrated Rafter Hook | Yes |
| Height | 11 in |
| Includes | (1) M18 Brushless 7-1/4" Circular Saw (2631-20), (1) Blade, (1) Wrench |
| Blades Included | 1 |
| Dust Blower | Yes |
| Blade Wrench Included | Yes - Stored on Tool |
| Blade Location | Right |
| Electronic Speed Control | Yes |
| Overall Length | 13 in |
| Depth Adjustment | Yes |
| Width | 7 in |
| Integrated Work Light | Yes |
| Warranty | 5 Years |
| RPM [Max] | 5000 rpm |
| Handle Type | Pistol Grip |
| Variable Speed | No |
| Blade Type | 24 Tooth Framing |
| Type | Electric |
| No. Of Batteries Required | 1 |
| Charger Included | No |
| Cut Depth @ 45° [Max] | 1.875 in |
| Battery Voltage | 18 V |
| Shoe Material | Aluminum |
| Main Handle Type | Pistol Grip |
| Saw Drive | Sidewinder Geared |
| Dust Collection | No |
| Housing Material | Glass-Filled Nylon |
| Cut Depth @ 90° [Max] | 2.5 in |
| Color | Red/Black |
| Blade Material | Steel, Tungsten Carbide Teeth |
| Blade Dia. | 7 1/4 in |
| Dust Port | No |
| Electric Motor Brake | Yes |
| Standard | UL |
| Weight | 8.94 LB |
| EAN or UPC | 45242530250 |

