- 18 V Voltage Rating
- 20 gauge Maximum Capacity
- 2300 Strokes Per Minute
description
- With the introduction of the new M18™ cordless shears, Milwaukee® has the most innovative and largest cordless shear selection on the market. By redesigning the body, we provide an in-lbs wrist design that maximizes control during use. Also adding the industry’s only tool-free 360° rotating head, our new shears can be used where hand snips have been needed to finish the cut. These innovations brought to each of the 3 new Milwaukee® cordless shears are changing the way tradesmen work on the jobsite today.
features
- 360º Tool-Free rotating head
- Ergonomic body design
- Variable speed trigger
- Belt clip
includes
- Shears
- Contractor Bag
| Strokes Per Minute | 2300 strokes/min |
| Cut Radius [Min] | 6 in |
| Voltage Rating | 18 V |
| Battery Composition | 4 |
| Shear Usage | Metal |
| Capacity [Max] | 20 gauge |
| Weight | 4.31 LB |
| EAN or UPC | 45242323333 |

