- Red with Black Over-Mold and Black Barrel
- 10 oz Size
description
- The heavy duty® metal gear box delivers an industry leading 950 lbs of pushing force for the highest viscosity materials. The M18™ adhesive gun kit offers both a remote speed dial and a variable speed trigger that optimizes the user's control over bead and flow rate. Milwaukee's industry leading motor and electronics technologies have created a new constant flow technology that allows for a steady flow rate at 0-21 ipm throughout use of the adhesive gun. The anti drip clutch instantly stops material from expelling after trigger releases and saves the user time and money avoiding a messy clean-up. A rotating quick change collar increases the ease of use and the ability to change out adhesives quickly and without clean-up. The 2641-20 accepts all Milwaukee® quick change front ends and all M18™ batteries. The Milwaukee® REDLITHIUM™ batteries increase run time allowing a user to dispense over 200 tubes of general construction material on a single battery charge.
features
- Up to 950 lbs of force for dispensing high viscosity materials
- Constant flow technology creates a steady flow rate results in even beads
- Remote speed dial and variable speed trigger allows for maximum bead control
- REDLITHIUM™ battery technology dispenses over 200 tubes of general construction material on a single battery charge
| Color | Red With Black Over-Mold and Black Barrel |
| Use With Cartridge | 10 oz |
| Force [Max] | 950 lbs |
| Weight | 4.9 LB |
| EAN or UPC | 45242242276 |

