- Cordless
description
- The M18™ cordless 2-speed grease gun delivers maximum pressure and unmatched versatility, offering an industry leading 10,000 PSI max operating pressure and a patent pending pre-set grease counter that allows service and maintenance professionals to dispense precise amounts of grease. The tool’s 2-speed design offers users the ability to select between max pressure and max flow rate. Other unique features include an on-board LED light, a lock-on/lock-off trigger, and a plunger rod with markings to gauge how much grease is left in the barrel. The tool’s stand up design and shoulder strap capability offer user convenience, while limiting fatigue and the 48 in. flexible hose offers greater accessibility when greasing hard to reach fittings. The new tool is also compatible with a clear barrel accessory (49-19-2646). Powered by an M18™ REDLITHIUM™ battery pack, this is the industry’s only 18 V grease gun that’s battery is compatible with a system of tools. The kit includes the new multi-voltage charger, so you can charge all M12 and M18 lithium-ion batteries with one charger.
features
- Up to 10,000 PSI max operating pressure: best in class pressure for challenging greasing applications
- 2-Speed design: low speed delivers max pressure, high speed delivers max run-time & flow rate
- Exclusive pre-set grease counting: dispenses pre-set amounts of grease
- Superior balance, ergonomics and convenience: comfortable handle grip, shoulder strap compatibility, and base stand, LED light, lock-off/lock-on switch, 48 in. flexible hose, clear barrel capable
- Air bleeder valve: priming mechanism for quick flow
- M18 REDLITHIUM system: compatible with over 40 M18 lithium-ion solutions for greater versatility in the workplace
| Color | Red/Black |
| Pressure [Max] | 10000 psi |
| Capacity | 14 oz |
| Width | 3 in |
| Length | 14 in |
| Grease Gun Style | Cordless |
| Weight | 18.1 LB |
| EAN or UPC | 45242287666 |

