- Electric Type
description
- The M18™ cordless 1/4 in. hex impact driver is the most powerful 1/4 in. hex compact impact driver in its class and offers the best power to size ratio among like competitors. Featuring a Milwaukee® built 4-pole frameless motor and optimized impact mechanism, this impact driver delivers up to 2,750 RPM, 3,450 ipm and 1,500 in-lbs of fastening torque for class-leading performance. REDLINK™ Intelligence provides optimized performance and overload protection using total system communication between tool, battery and charger. The M18™ cordless 1/4 in. hex impact driver features an LED light to illuminate work surfaces, and includes an all-metal, reversible belt clip for temporary tool storage.
features
- Milwaukee® 4-Pole frameless motor: features a robust design for longer life, more power and more runtime than any brushed competitor
- Milwaukee® designed impact mechanism: delivers maximum power and application speed for greater efficiency on the job
- REDLINK™ Intelligence: provides optimized performance and overload protection using total system communication between tool, battery and charger
- 1/4 in. hex quick-connect chuck
| Impacts Per Minute | 3450 |
| Drive Size | 1/4 in Hex |
| Length | 5.5 in |
| Reverse | Yes |
| Battery Composition | Lithium-Ion (Li-Ion) |
| Cordless | Yes |
| Warranty | 5 Years |
| IPM | 3450 Min |
| Color | Red, Black |
| Battery Voltage | 18 V |
| Variable Speed | Yes |
| Power Source | Electric - Cordless |
| RPM [Max] | 2750 rpm |
| Torque [Max] | 1500 in-lbs |
| Case Included | No |
| No. Of Batteries Required | 1 |
| Charger Included | No |
| Housing Material | Glass Filled Nylon |
| Type | Electric |
| Standard | UL |
| Weight | 2.26 LB |
| EAN or UPC | 45242324132 |

