- Electric Type
description
- The M18™ cordless 1/4 in. hex impact driver is the most powerful 1/4 in. hex compact impact driver in its class and offers the best power to size ratio among like competitors. Featuring a Milwaukee® built 4-pole frameless motor and optimized impact mechanism, this impact driver delivers up to 2,750 RPM, 3,450 ipm and 1,500 in-lbs of fastening torque for class-leading performance. REDLINK™ Intelligence provides optimized performance and overload protection using total system communication between tool, battery and charger. The M18™ cordless 1/4 in. hex impact driver features an LED light to illuminate work surfaces, and includes an all-metal, reversible belt clip for temporary tool storage.
features
- Milwaukee® 4-Pole frameless motor: features a robust design for longer life, more power and more runtime than any brushed competitor
- Milwaukee® designed impact mechanism: delivers maximum power and application speed for greater efficiency on the job
- REDLINK™ Intelligence: provides optimized performance and overload protection using total system communication between tool, battery and charger
- 1/4 in. hex quick-connect chuck
| Cordless | Yes |
| Battery Ampere-Hour (AH) | 1.5 Ah |
| Reverse | Yes |
| Drive Size | 1/4 in Hex |
| Length | 5 1/2 in |
| RPM [Max] | 2750 rpm |
| Torque [Max] | 1500 in lb |
| Type | Electric |
| IPM | 3450 Min |
| Weight | 6.8 LB |
| EAN or UPC | 45242345588 |

