The M18™ cordless 1/2 in. Compact Impact Wrench is the most powerful 1/2 in. Compact Impact Wrench in its class and offers the best power to size ratio among like competitors. Featuring a Milwaukee® built 4-pole frameless motor and optimized impact mechanism, this impact driver delivers up to 2,450 RPM, 3,350 ipm and 183 ft-lbs of fastening torque for class-leading performance. REDLINK™ Intelligence provides optimized performance and overload protection using total system communication between tool, battery and charger. The M18™ cordless 1/2 in. Compact Impact Wrench features a 1/2 in. pin-detent anvil for maximum socket retention, an LED light to illuminate work surfaces, and includes an all-metal, reversible belt clip for temporary tool storage.
features
Milwaukee® 4-Pole frameless motor: features a robust design for longer life, more power and more runtime than any brushed competitor
Milwaukee® designed impact mechanism: delivers maximum power and application speed for greater efficiency on the job
REDLINK™ Intelligence: provides optimized performance and overload protection using total system communication between tool, battery and charger
1/2 in. anvil with pin Detent
No. Of Batteries Required
1
RPM [Max]
2450 rpm
Battery Included
No
Cordless
Yes
Charge Time
1 hr
Battery Voltage
18 V
Battery Type
Li-Ion
Charger Included
No
Drive Size
1/2 in
Standard
CSA, ETL, UL
Length
6 in
Impacts Per Minute
3350
Material
Metal/Plastic/Rubber
Forward/Reverse Rocker Switch
No
Color
Red/Black
Torque [Max]
183 ft-lbs
Variable Speed
Yes
Case Included
No
Warranty
5 Years
Battery Chemistry
Lithium Ion
Weight
2.95 LB
EAN or UPC
45242313556
We're here for you
with Service Centers across the country - We have your back