- Cordless
- 18 V Battery Voltage
- Battery Included
- 3350 Impacts Per Minute
- 2450 rpm
description
- The M18™ cordless 1/2 in. Compact Impact Wrench is the most powerful 1/2 in. Compact Impact Wrench in its class and offers the best power to size ratio among like competitors. Featuring a Milwaukee® built 4-pole frameless motor and optimized impact mechanism, this impact driver delivers up to 2,450 RPM, 3,350 ipm and 183 ft-lbs of fastening torque for class-leading performance. REDLINK™ Intelligence provides optimized performance and overload protection using total system communication between tool, battery and charger. The M18™ cordless 1/2 in. Compact Impact Wrench features a 1/2 in. pin-detent anvil for maximum socket retention, an LED light to illuminate work surfaces, and includes an all-metal, reversible belt clip for temporary tool storage.
features
- 1/2 in. anvil with pin Detent
- Milwaukee® 4-Pole frameless motor: features a robust design for longer life, more power and more runtime than any brushed competitor
- Milwaukee® designed impact mechanism: delivers maximum power and application speed for greater efficiency on the job
- REDLINK™ Intelligence: provides optimized performance and overload protection using total system communication between tool, battery and charger
| Material | Plastic, Rubber, Metal |
| Battery Capacity (Amp-Hrs) | 3 |
| Charger Included | Yes |
| No. Of Batteries Required | 1 |
| Color | Red/Black |
| Cordless | Yes |
| No. Of Batteris Included | 2 |
| Impacts Per Minute | 3350 ipm |
| Torque [Max] | 183 ft lb |
| RPM [Max] | 2450 rpm |
| Length | 6.0 in |
| Variable Speed | Yes |
| Charge Time | 1 h |
| Battery Voltage | 18 V |
| Battery Included | Yes |
| Drive Size | 1/2 in |
| Battery Type | Li-Ion |
| Case Included | Yes |
| Standard | CSA Certified ETL Listed UL Listed |
| Battery Ampere-Hour (AH) | 3 Ah |
| Weight | 10.3 LB |
| EAN or UPC | 45242319985 |

