Skip to content Skip to navigation menu
Lockbolt Tool

2661-20

Lockbolt Tool
Item #119365585
  • M18 FUEL 1/4" LOCKBOLT TOOL W/ ONE-KEY BARE TOOL
Lockbolt Tool
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • M18 FUEL 1/4" LOCKBOLT TOOL W/ ONE-KEY BARE TOOL

description

  • The MILWAUKEE® M18 FUEL™ 1/4” Lockbolt Tool w/ ONE-KEY™ is the fastest lockbolt tool in the market. It eliminates the need for hoses and compressors while delivering up to 2X the speed of application compared to other cordless lockbolt tools. This solution will install up to 1,200 1-1/4” Aluminum Magna Grip Lockbolts on a single charge of the M18™ REDLITHIUM™ XC5.0Ah battery (not included). The POWERSTATE™ Brushless Motor delivers 4,500 lbs. (20kN) of pulling force to install Magna-Grip, C6L, C120L, Bobtail, Hucktainer Lockbolts (with Adapter) and 3/16" through 9/32" Blind Rivets (with purchase of M18 1/4" Lockbolt to Blind Rivet Tool Conversion Kit), installing the widest range of riveting fasteners in the market. While lightweight, the Milwaukee Lockbolt Tool was designed to withstand harsh shop or assembly plant environments, manufactured with an all-metal gearcase, impact strength plastics, and protective over-mold. M18™ REDLITHIUM™ Battery Packs fit all M18™ tools, providing you with more work per charge and more work over the battery life. REDLINK PLUS™ Intelligence ensures maximum performance and protects the Lockbolt tool and battery against overloads, over-heating, and over-discharge. The MILWAUKEE® M18 FUEL™ ¼” Lockbolt Tool has ONE-KEY™ compatibility, allowing you to track and manage your tool.

features

  • Eliminates compressors and hoses providing lower cost of ownership, greater productivity, more portability and more safety
  • Installs HUCK™ Bobtail®, Magna Grip® and C6L® Lockbolt Fasteners
  • Installs up to 1,200 1/4" AL Magna-Grip Lockbolt Fasteners in one REDLITHIUM M18 XC5.0AH Battery Charge
  • Compatible with HUCK™ Lockbolt Tip Models 99-7932, 99-7932CC, 99-2555, 99-3417, 99-3201, 99-3204, and 99-3464.
  • POWERSTATE™ Brushless Motor delivers 4,500 lbs. (20kN) of pulling force for high strength blind rivets in all materials
  • Installs 3/16" (4.8mm), 7/32" (6.0mm), 1/4" (6.4mm) and 9/32" (7.0mm) aluminum, steel, and stainless steel Blind Rivets with purchase of M18 1/4" Lockbolt to Blind Rivet Tool 49-16-2661R
  • Up to 35% faster than cordless competitors
  • Premium rubber overmolds withstand corrosive materials and provides increased comfort when in use
  • Installs HUCK™ Hucktainer Fasteners with purchase of Hucktainer Fastener Adaptor 49-16-2661HT
Weight 5.9 LB
EAN or UPC 45242613656
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison