There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
The M18[TM] cordless 1/2 in. high torque impact wrench provide industry leading power in a compact size. Built with a Milwaukee[Reg] 4-pole motor and a powerful impact mechanism, the 2662-22 and 2663-22 deliver 450 ft-lbs of torque. A variable speed trigger provides speed control between 0 to 1900 RPM & 0-2200 ipm. The 2662-22 has a 1/2 in. anvil with detent pin to achieve superior socket retention, while the 2663-22 has a 1/2 in. anvil with friction ring for quick and easy one-handed socket changes.
features
Milwaukee® Designed impact mechanism: delivers 450 ft- lbs of torque
Compact size light weight: 8-7/8 in. length and 5.2 lbs
Milwaukee® 4-pole frame less motor: delivers maximum run-time
1/2 in. anvil w/friction ring: provides quick and easy, one-handed socket changes
RPM [Max]
1900 rpm
Cordless
Yes
Color
Red w/Black Overmold
Standard
ETL Listed UL Listed
Impacts Per Minute
2200 ipm
Material
Rubber Overmold
Battery Voltage
18 V
Torque [Max]
450 ft lb
Battery Type
Li-Ion
Charge Time
1 h
Length
8.8 in
Drive Size
1/2 in
Battery Included
No
Battery Capacity (Amp-Hrs)
3
No. Of Batteries Required
1
Variable Speed
Yes
Battery Ampere-Hour (AH)
3 Ah
Weight
5.18 LB
EAN or UPC
45242190027
We're here for you
with Service Centers across the country - We have your back