- Cordless
- 18 V Battery Voltage
- 2000 Impacts Per Minute
- 1900 rpm
description
- The M18™ cordless lithium-ion 7/16 in. high torque impact wrench provides heavy-duty power in a compact size. Built with a Milwaukee® 4-pole motor and a powerful impact mechanism, the 2665-22 delivers 350 ft-lbs of torque. A variable speed trigger provides speed control between 0 to 1900 RPM & 0-2200 ipm. A 7/16 in. hex drive provides quick and easy accessory changes.
features
- Milwaukee® Designed impact mechanism: delivers 350 ft- lbs of torque
- Compact size light weight: 9-1/2 in. length and 5.5 lbs
- Milwaukee® 4-Pole frameless motor: delivers maximum run-time
- 7/16 in. hex chuck: provides quick and easy accessory changes
| Length | 9 1/2 in |
| Impacts Per Minute | 2000 ipm |
| Battery Type | Li-Ion |
| Standard | CSA Certified ETL Listed UL Listed |
| Battery Capacity (Amp-Hrs) | 3 |
| Material | Plastic, Metal Housing |
| Variable Speed | Yes |
| Battery Included | No |
| Torque [Max] | 350 ft lb |
| Charge Time | 1 h |
| Battery Voltage | 18 V |
| No. Of Batteries Required | 1 |
| Drive Type | Hex |
| Cordless | Yes |
| Color | Red/Silver/Black |
| Drive Size | 7/16 in |
| RPM [Max] | 1900 rpm |
| Battery Ampere-Hour (AH) | 3 Ah |
| Weight | 5.18 LB |
| EAN or UPC | 45242190072 |

