The MILWAUKEE® M18™ Brushless 1/2” High Torque Impact Wrench delivers faster driving speeds and increased productivity without the hassle of a cord. The brushless motor delivers 1750 RPMs & 2000 IPMs, optimized for driving lag bolts and concrete anchors on the jobsite. Paired with REDLINK™ technology and the REDLITHIUM™ XC4.0Ah battery, the Brushless High Torque will be able to drive (35) 6” x 1/2” lag bolts into pressure-treated lumber. A 1/2” anvil with friction ring will allow users quick and easy socket changes and onboard LED light for greater visibility.
features
REDLINK™ Intelligence: Provides optimized performance and overload protection using total system communication between tool, battery and charger.
Up to 800 ft-lbs of fastening torque & 1,200 ft-lbs of nut busting torque
The 1/2" friction ring anvil allows quick one handed socket changes
Brushless motor delivers maximum power and longer motor life
The Variable Speed Trigger allows for 0 - 1,750 RPM & 0 - 2,000 IPM for maximum control
Integrated LED Light
REDLITHIUM™ XC4.0 Battery Pack: Provides superior pack construction, more work per charge and more work over the life of the pack than competitive batteries.
RPM [Max]
1750 rpm
Warranty
5 Year (Tool), 3 Year (Battery)
Length
8.75 in
Case Included
Yes
Cordless
Yes
Variable Speed
Yes
Charger Included
Yes
Battery Voltage
18 V
Torque [Max]
1200 ft-lbs
Impacts Per Minute
2000
Battery Chemistry
Lithium Ion
Forward/Reverse Rocker Switch
Yes
No. of Batteries Included
1
No. Of Batteries Required
1
Drive Size
1/2 in
Standard
UL
Material
Glass-Filled Nylon
Color
Black, Red
Weight
11.9 LB
EAN or UPC
45242745586
We're here for you
with Service Centers across the country - We have your back