- Electric Type
- 2-Speed
description
- The M18™ cordless 2-speed 1/4 in. hex right angle impact driver offers users maximum access, and ultimate speed & control over their hard to reach fastening applications. Its 1.7 in. head profile fits where pistol-grip impact drivers cannot, and its extended paddle switch allows upgrade to operate their tool from multiple grip points. This is the only tool in its class to offer multiple speed/torque modes through proprietary 2-mode DRIVE CONTROL™. REDLINK™ Intelligence provides optimized performance and overload protection using total system communication between tool, battery and charger. The M18™ cordless 2-speed 1/4 in. hex right angle impact driver features an LED light to illuminate work surfaces.
features
- 1.4 in. head allows for greater access to complete a wider variety of applications
- 2-Speed drive-control™ offers greater control over applications
- 1/4 in. hex drive with 1 in. bit acceptance for tighter accessibility and a wider range of touchable accessories
- Extended paddle switch for multiple grip options
- (1) M18™ Cordless 2-speed 1/4 in. right angle impact driver (2667-20)
- (2) M18™ REDLITHIUM™ XC 4.0 extended capacity battery pack (48-11-1840)
- (1) M18™ & M12™ Multi-Voltage charger (48-59-1812)
- (1) Carrying case
| RPM [Max] | 2250 rpm |
| Speeds | 2-Speed |
| Cordless | Yes |
| Length | 14 1/8 in |
| Type | Electric |
| IPM | 3400 Min |
| Drive Size | 1/4 in Hex |
| Torque [Max] | 675 in lb |
| Weight | 11.0 LB |
| EAN or UPC | 45242334179 |

