Skip to content Skip to navigation menu
Metal and plastic 13.2 in Cordless 18 V Battery Impact Wrench

2668-20

Metal and plastic 13.2 in Cordless 18 V Battery Impact Wrench
Item #111274343
  • Metal and plastic Material
  • 13.2 in Length
  • 2250 Maximum RPM
  • 1/4 in Hex Drive Size
Metal and plastic 13.2 in Cordless 18 V Battery Impact Wrench
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Metal and plastic Material
  • 13.2 in Length
  • 2250 Maximum RPM
  • 1/4 in Hex Drive Size

description

  • The M18™ cordless 2-speed 3/8 in. right angle impact wrench offers users maximum access, and ultimate speed & control over their hard to reach fastening applications. Its 1.7 in. head profile fits where pistol-grip impact tools cannot, and its extended paddle switch allows upgrade to operate their tool from multiple grip points. This is the only tool in its class to offer multiple speed/torque modes through proprietary 2-mode DRIVE CONTROL™. REDLINK™ Intelligence provides optimized performance and overload protection using total system communication between tool, battery and charger. The M18™ cordless 2-speed 3/8 in. right angle impact wrench features an LED light to illuminate work surfaces.

features

  • 1.4 in. head allows for greater access to complete a wider variety of applications
  • 2-Speed drive-control™ offers greater control over applications
  • 3/8 in. anvil with friction ring for fast, easy socket change
  • Extended paddle switch for multiple grip options
  • (1) M18™ Cordless 2-speed 3/8 in. right angle impact wrench (2668-20)
Impacts Per Minute 3400
Material Metal and plastic
Warranty 5 Years
Housing Material Metal and Plastic
Case Included No
RPM [Max] 2250 rpm
Variable Speed Yes
Standard CSA, ETL, UL
Drive Type Hex
No. Of Batteries Required 1
Drive Size 1/4 in Hex
Charger Included No
Torque [Max] 60 ft-lbs
Length 13.2 in
Cordless Yes
Battery Voltage 18 V
Forward/Reverse Rocker Switch Yes
Color Red, Black
Battery Included No
Included (1) M18™ Cordless 2-Speed 3/8" Right Angle Impact Wrench (2668-20)
Weight 2.76 LB
EAN or UPC 45242334186
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison