There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
The Milwaukee (2676-23) M18 Force Logic™ high capacity knockout tool is the easiest way to punch holes. Each product within the Milwaukee knockout system was built on the principles of reducing the tedious steps of hole making, improving the speed of the process, and limiting the fatigue of the user. The result is a group of tools and accessories that redefine accuracy, durability, and productivity. The M18 knockout tool punches up to 4 in. holes in 12-gauge stainless-steel. Its compact right angle design allows the user to operate in tighter spaces while reducing fatigue. Milwaukee knockout tools and punches/dies are compatible with all other major brands.
features
Rated for both mild and stainless steel
Improved set-up and slug removal speed
Quick connect alignment system
Speeds up repetitive punching
Battery Voltage
18 V
Color
Red/Black
Stainless Steel Capacity
12
Charger Included
Yes
Battery Type
Lithium-Ion
Product Storage Included
Case
Standards
CSA, ETL, UL
Mild Steel Capacity
14
Length
13.63 in
Warranty
5 Years (Tool), 3 Years (Battery)
Housing Material
Glass Filled Nylon
No. of Batteries Included
2
No. Of Batteries Required
1
Output Force
10 Ton
Battery Composition
Lithium-Ion (Li-ion)
Power Source
Cordless
Weight
52.48 LB
EAN or UPC
45242324729
We're here for you
with Service Centers across the country - We have your back