There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
Each product within the Milwaukee knockout system was built upon the principles of reducing the tedious steps of hole making, improving the speed of the process, and limiting the fatigue of the user. The M18™ Force Logic™ 6 ton knockout tool carries these benefits forward to service applications. It is powerful enough to punch up to 4 in. holes in 14 gauge mild steel and 40% lighter weight. Its compact, right angle design delivers the best clearance in tight spaces. The quick connect alignment system delivers easy set-up without the weight of the tool, and speeds up repetitive punching. The EXACT™ punches and dies are rated for both mild and stainless steel punching. Vivid red cross hairs aid in accurate alignment, and the gripping surface on punches enables faster threading. The M18™ Force Logic™ 6 ton knockout tool delivers the easiest way to punch!
features
Punches up to 4 in. holes in 14 gauge mild steel
Quick connect alignment system speeds up alignment by delivering the easiest set-up, and enabling the clearest view of the work surface
Ideal for service: 40% lighter weight and compact size deliver the best clearance in tight spaces
EXACT™ Punches and dies are rated for both mild and stainless steel punching
EXACT™ Dies feature vivid red cross hairs for clearest alignment
Large size ID markings permit easy punch and die selection
The tooth geometry of EXACT™ punches, and slug removal ports in EXACT™ dies, deliver optimal slug removal
Battery Voltage
18 V
No. Of Batteries Required
1
Power Source
Cordless
Housing Material
Glass Filled Nylon
Battery Composition
Lithium-Ion (Li-ion)
Charger Included
Yes
Length
11.7 in
Standards
CSA, ETL, UL
Product Storage Included
Case
Warranty
5 Years (Tool), 2 Years (Battery)
Color
Red/Black
No. of Batteries Included
1
Output Force
6 Ton
Weight
15.0 LB
EAN or UPC
45242356348
We're here for you
with Service Centers across the country - We have your back