There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
Each product within the Milwaukee knockout system was built upon the principles of reducing the tedious steps of hole making, improving the speed of the process, and limiting the fatigue of the user. The M18™ Force Logic™ 6 ton knockout tool carries these benefits forward to service applications. It is powerful enough to punch up to 4 in. holes in 14 gauge mild steel and 40% lighter weight. Its compact, right angle design delivers the best clearance in tight spaces. The quick connect alignment system delivers easy set-up without the weight of the tool, and speeds up repetitive punching. The EXACT™ punches and dies are rated for both mild and stainless steel punching. Vivid red cross hairs aid in accurate alignment, and the gripping surface on punches enables faster threading. The M18™ Force Logic™ 6 ton knockout tool delivers the easiest way to punch!
features
Punches up to 6 in. holes in 14 gauge mild steel
Quick connect alignment system
Exact dies feature vivid red cross hairs for clearest alignment
Punches up to 6 in. holes in 14-gauge mild steel
includes
(1) EA 2677-20 Knockout Tool
Battery
Exact 1/2 in - 4 in Punches & Dies
7/16 in Exact Draw Stud
3/4 in Exact Draw Stud
1-1/8 in Exact Draw Stud
3/4 in Exact Rapid Reset Draw Stud
Multi-Voltage Charger
(2) Carrying Cases
Charger Included
Yes
Battery Composition
Lithium-Ion (Li-ion)
Product Storage Included
Case
Length
11.7 in
No. of Batteries Included
1
No. Of Batteries Required
1
Power Source
Cordless
Battery Charger Input Voltage
120 V
Battery Ampere-Hour (AH)
2
Battery Voltage
18 V
Battery Ampere-hour
2 Ah
Mild Steel Capacity
Up to 6 in 14 Gauge
Housing Material
Glass Filled Nylon
Stainless Steel Capacity
Up to 6 in 14 Gauge
Battery Type
Lithium-Ion
Width
2.31 in
Warranty
5 Years (Tool), 2 Years (Battery)
Color
Red/Black
Output Force
6 Ton
Standards
CSA, ETL, UL
Weight
5.2 LB
EAN or UPC
45242501311
We're here for you
with Service Centers across the country - We have your back