There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
The M18™ Force Logic™ 6T crimpers are the most reliable way to crimp. Moving the grip to the center of tool delivers ultimate control in class 3 gloves, improving alignment and accuracy. M18™ Force Logic™ 6T crimpers, feature the industry’s first adaptive pressure control system, PFM™. PFM™ actively measures pressure and automatically modifies all performance levels of the system allowing the high speed hydraulic pump to power through the beginning of a cycle and land at precisely the right pressure to complete the crimp. The result, Milwaukee® crimpers are the most accurate, fastest and most durable crimpers in the world.
features
Milwaukee® Crimpers feature a fully enclosed high speed hydraulic pump, Brushless motor, REDLINK™ electronics and REDLITHIUM™ batteries delivering ultimate reliability in the toughest conditions and up to 4x longer life. Milwaukee® 6T utility Crimpers deliver confidence for any power emergency
Featuring Milwaukee® one key™ technology, Milwaukee® 6T Crimpers enable you to store real time crimp data, generate professional reports, view historical tool performance data and sync it all wirelessly to the cloud for easy access.
For ultimate versatility Milwaukee M18™ 750 MCM cable cutting jaw (49-16-2772) and M18™ 477 ACSR jaw (49-16-2773) are easily interchangeable on all 2678-20 models
The kit includes (2) M18™ 2.0 REDLITHIUM™ batteries, AC/DC charger, bucket bag and carabiner.
Fastest crimp time in the industry PFM 2.5X faster crimp speed
Receive instant pressure verification with green light, tool records and stores every crimp made
Weather protected electronics keep dirt, dust and moisture out
Color
Red/Black
Weight
16.169 LB
EAN or UPC
45242339419
We're here for you
with Service Centers across the country - We have your back