- 18 Voltage
- Metal Material
- Brushless Motor Type
description
- The MILWAUKEE® M18™ FORCE LOGIC™ 600 MCM Crimper is the Most Accurate Way to Crimp. It delivers cULus classified crimps per UL 486A-B standards for #8–600 MCM Cu and #8–350 MCM Dual Rated connectors from Anderson, Blackburn®, Burndy, Ilsco, Panduit, Penn-Union, and Thomas & Betts. MILWAUKEE® U Style Dies feature vivid wire size and color markings and imprint wire size onto connectors for easy inspection. Designed for commercial electricians, the new jaw design holds connectors for instant alignment, while Predictive Force Monitoring (PFM™) ensures proper pressure on every crimp. PFM™ actively adjusts system performance, allowing the high-speed hydraulic pump to power through the cycle and land at precise pressure, protecting internal components and completing the crimp with confidence. Built with a fully enclosed hydraulic pump, POWERSTATE™ Brushless Motor, REDLINK™ Electronics, and REDLITHIUM™ Batteries, it delivers Ultimate Reliability and up to 4x longer life in the harshest conditions. ONE-KEY™ Technology enables real-time crimp data storage, report generation, and cloud syncing. Kit includes a carrying case that holds up to 15 sets of U Style Dies.
features
- PFM (Predictive Force Monitoring): delivers fastest crimp time in the industry
- LED light provides instant pressure verification
- Receive instant pressure verification: green light delivers peace of mind
- Hydraulic system is optimized for consistent performance from 0°F - 122°F
- In-line design and 350 degree head rotation: easy access in the tightest panels
- Proprietary jaw alignment system: holds connector for instant alignment
- Designed for use in temperatures between 0-122 degrees F
- Weather protected electronics keep dirt, dust and moisture out
- Tool records and stores every crimp made, ONE-KEY™ enabled for professional report building
- Part of the M18™ System, featuring over 200+ tools
includes
- (1) M18™ FORCE LOGIC™ 600 MCM Crimper (2679-22)
- (1) Carrying Case
| Color | Black, Red |
| Fuel | No |
| Material | Metal |
| Assembled Width | 3.125 |
| Assembled Length | 13.25 in |
| Manufacturer Warranty | 5 Years Limited |
| Assembled Height | 4.625 in |
| Battery System | M18™ |
| Battery Ampere-hour | 2 Ah |
| Voltage | 18 V |
| Battery Charger Input Voltage | 120 V |
| Bluetooth Connectivity | Yes |
| Assembly Required | No |
| No. Of Batteries Required | 1 |
| Depth | 13.25 in |
| Brushless Motor | Yes |
| Motor Type | Brushless |
| Weight Without Batteries | 7.3 lb |
| Weight | 18.49 LB |
| EAN or UPC | 45242650262 |

