- 18 Voltage
- Metal Material
- Brushless Motor Type
description
- The MILWAUKEE® M18™ FORCE LOGIC™ 600 MCM Crimper is the Most Accurate Way to Crimp. It delivers cULus classified crimps per UL 486A-B standards for #8–600 MCM Cu and #8–350 MCM Dual Rated connectors from Anderson, Blackburn®, Burndy, Ilsco, Panduit, Penn-Union, and Thomas & Betts. MILWAUKEE® U Style Dies feature vivid wire size and color markings, and imprint wire size onto connectors for easy inspection. Designed for commercial electricians, the new jaw design holds connectors for instant alignment, while Predictive Force Monitoring (PFM™) ensures proper pressure on every crimp. PFM™ actively adjusts system performance, allowing the high-speed hydraulic pump to power through the cycle and land at precise pressure, protecting internal components and completing the crimp with confidence. Built with a fully enclosed hydraulic pump, POWERSTATE™ Brushless Motor, REDLINK™ Electronics, and REDLITHIUM™ Batteries (sold separately), it delivers Ultimate Reliability and up to 4x longer life in the harshest conditions. ONE-KEY™ Technology lets you store real-time crimp data, generate reports, and sync performance to the cloud. Kit includes a carrying case that holds up to 15 sets of U dies.
features
- Hydraulic system is optimized for consistent performance from 0°F - 122°F
- In-line design and 350 degree head rotation: easy access in the tightest panels
- LED light provides instant pressure verification
- PFM (Predictive Force Monitoring): delivers fastest crimp time in the industry
- Proprietary jaw alignment system: holds connector for instant alignment
- Provides fasted crimp time in the industry
- Receive instant pressure verification: green light delivers peace of mind
- Tool records and stores every crimp made, ONE-KEY™ enabled for professional report building
- Weather protected electronics keep dirt, dust and moisture out
- Part of the M18™ System, featuring over 200+ tools
includes
- (1) M18™ FORCE LOGIC™ 600 MCM Crimper (2679-22), (12) Al U-Style Dies #8 - 350 MCM, (1) Carrying Case
| Brushless Motor | Yes |
| Motor Type | Brushless |
| Depth | 13.25 in |
| Material | Metal |
| Battery System | M18™ |
| Assembled Width | 3.125 |
| Manufacturer Warranty | 5 Years Limited |
| Assembled Length | 13.25 in |
| Fuel | No |
| Bluetooth Connectivity | Yes |
| Voltage | 18 V |
| No. Of Batteries Required | 1 |
| Battery Charger Input Voltage | 120 V |
| Weight Without Batteries | 7.3 lb |
| Color | Black, Red |
| Assembly Required | No |
| Assembled Height | 4.625 in |
| Weight | 23.06 LB |
| EAN or UPC | 45242523993 |

