- 18 Voltage
- Reinforced Nylon Material
- Brushless Motor Type
description
- The MILWAUKEE® 750 MCM Cu/Al Crimping Jaw with 400-750 MCM Al 6T U Style Dies is the Most Accurate Way to Crimp, producing cULus classified crimps according to the UL 486A-B classification standards for #8 - 750 MCM Copper & Dual Rated Anderson, Blackburn® Burndy, Ilsco, Panduit, Penn-Union and Thomas & Betts Connectors. The crimping jaw uses MILWAUKEE® U Style Dies that feature vivid wire size markings and industry-standard color markings. The aluminum crimper dies also imprint wire size onto the connector after crimp completion. The crimper is made for commercial electricians and is designed to provide you with ease of use and easy inspection. For use with our M18™ Force Logic™ 600 MCM Crimper (2679-20).
features
- PFM (Predictive Force Monitoring) ensures optimal pressure every time, LED light provides instant pressure verification
- Hydraulic system is optimized for consistent performance from 0°F - 122°F
- Proprietary jaw holds connector for instant alignment
- In-line design and 350 degree head rotation: easy access in the tightest panels
- Weather protected electronics keep dirt, dust and moisture out
- Easily Interchangeable with 600 MCM Crimping Jaw (49-16-U000), 750 MCM Crimping Jaw (49-16-U111), and 750 MCM Cutting Jaw (49-16-2780)
- Kit includes full set of #8-750 MCM Aluminum 6T U Style Dies
- Tool records and stores every crimp made, ONE-KEY™ enabled for professional report building
- Part of the M18™ System, featuring over 200+ tools
includes
- (1) M18 600 MCM Crimper, (1) 600/350 MCM Cu/Al Crimping Jaw, (1) 750 MCM Cu/Al Crimping Jaw, (16) Al U-Style Dies #8 - 750 MCM, (1) Carrying Case
| Depth | 13.25 in |
| Weight Without Batteries | 7.3 lb |
| Assembled Length | 13.25 in |
| Assembled Height | 4.625 in |
| Motor Type | Brushless |
| Bluetooth Connectivity | Yes |
| Voltage | 18 V |
| Manufacturer Warranty | 5 Years Limited |
| Assembled Width | 3.125 |
| Fuel | No |
| Battery System | M18™ |
| No. Of Batteries Required | 1 |
| Assembly Required | No |
| Material | Reinforced Nylon |
| Battery Charger Input Voltage | 120 V |
| Brushless Motor | Yes |
| Color | Black, Red |
| Weight | 26.74 LB |
| EAN or UPC | 45242524013 |

