- Cordless
- 18 Voltage
- 5/8 in Arbor Hole Size
- 6 Amperage
description
- The MILWAUKEE® M18™ FUEL™ 15mm Random Orbital Polisher is the most powerful cordless RO polisher on the market. By harnessing the power, performance, and run-time of M18™ FUEL™ technology, this tool delivers corded performance while providing the freedom to work anywhere. This battery-powered polisher delivers total control with its variable speed trigger, 8-position speed dial with RPM settings ranging from 2,650-5,100 RPM, trigger lock-on button, and maintains speed under load better than any cordless competitor. The M18™ FUEL™ 15mm Random Orbital Polisher eliminates the fear and frustration from surface damage or cord management. With over 2” of battery clearance and proper use, work surfaces are protected from dents and scratches. The M18™ FUEL™ 15mm Random Orbital Polisher provides the run-time necessary to keep professionals productive during polishing and heavy correction applications when paired with M18™ REDLITHIUM™ HIGH OUTPUT™ XC 6.0Ah batteries. This polishing kit is easy to use and comfortable for extended periods with an optimized center of balance and ergonomic design.
features
- Power to Correct Heavy Defects
- More Run-Time
- Eliminates Cords
- Total control in polishing and heavy correction applications
- 5 in. pad capacity
- 8-speed dial with RPM's ranging from 2,650-5,100 RPM
- Variable speed trigger for greater precision and total user control
- Premium electronic motor feedback maintains speed and power under load
- Lock-on switch reduces user fatigue during extended use
- Optimized center of balance
- Ergonomic design for greater user comfort and portability
- 2.21 in. of battery clearance
- Compatible with all M18™ REDLITHIUM™ batteries and chargers
| Variable Speed | Yes |
| Color | Red/Black |
| Cordless | Yes |
| Housing Material | VO PC ABS and Glass Filled Nylon |
| Amperage | 6 A |
| Tool-Less Conversions | No |
| Disc Size | 5 in |
| Manufacturer Warranty | 3 Years (Tool/Battery), 5 Years (Charger) |
| Standard | UL Listed |
| RPM [Max] | 5100 rpm |
| Case Included | Yes |
| Arbor Hole Size | 5/8 in |
| Voltage | 18 V |
| Weight | 15.88 LB |
| EAN or UPC | 45242598793 |

