- Cordless
- 18 Voltage
- 5/8 in Arbor Hole Size
description
- The MILWAUKEE® M18™ FUEL™ 21mm Random Orbital Polisher is the industry's first cordless 21mm RO polisher. By harnessing the power, performance, and run-time of M18™ FUEL™ technology, this polishing tool delivers corded performance while providing the freedom to work anywhere. This battery-powered polisher gives total control with its variable speed trigger, 8-position speed dial with RPM settings ranging from 2,400-4,500 RPM, trigger lock-on button, and maintains speed under load. The M18™ FUEL™ 21mm Random Orbital Polisher frees users from cord management and the fear of surface damage with best-in-class clearance of more than 2" from the battery to the work surface. The Milwaukee M18™ FUEL™ 21mm Random Orbital Polisher provides the run-time necessary to keep professionals productive during polishing and heavy correction applications when paired with M18™ REDLITHIUM™ HIGH OUTPUT™ XC 6.0Ah batteries. This cordless polishing tool is easy to use and comfortable for extended periods with an optimized center of balance and ergonomic design.
features
- Power to Correct Heavy Defects
- Eliminates Cords
- All-Day Comfort, More Control
- Total control in polishing and heavy correction applications
- 6 in. pad capacity
- 8-speed dial with RPM's ranging from 2,400-4,500 RPM
- Variable speed trigger for greater precision and total user control
- Premium electronic motor feedback maintains speed and power under load
- Lock-on switch reduces user fatigue during extended use
- Optimized center of balance
- Ergonomic design for greater user comfort and portability
- 2.17 in. of battery clearance
- Compatible with all M18™ REDLITHIUM™ batteries and chargers
includes
- (1) M18 FUEL 21mm Dual Action Random Orbital Polisher
| Manufacturer Warranty | 3 Years |
| Cordless | Yes |
| Standard | UL Listed |
| Variable Speed | Yes |
| Tool-Less Conversions | No |
| Arbor Hole Size | 5/8 in |
| Case Included | No |
| Housing Material | VO PC ABS and Glass Filled Nylon |
| Disc Size | 6 in |
| Voltage | 18 V |
| RPM [Max] | 4500 rpm |
| Color | Red/Black |
| Weight | 6.79 LB |
| EAN or UPC | 45242607761 |

