description
- The 2691 - 22 M18™ cordless lithium-ion 2-tool Combo kit includes the compact driver (2601-20) and the 1/4 in. hex impact driver (2650-20). The M18™ cordless lithium-ion system's patented technologies and electronics, innovative motor design, and superior ergonomics provide the most efficient blend of power, weight and performance in the industry. Powered by RED LITHIUM™, the M18 cordless lithium-ion system delivers more torque, more power, and longer run-time than the competition.
features
- M18 1/2 in. compact drill/driver delivers 400 in-lbs of torque and is only 4 lbs and 7-3/4 in. long
- M18 1/4 in. hex compact impact with the Milwaukee 4-pole frameless motor delivers 1400 in-lbs of torque
- Includes: 18 V compact drill/driver, 1/4 in. hex impact driver, (2) compact batteries, charger, contractor bag
- Battery fuel-gauge displays remaining run-time
- 2 M18 lithium ion compact battery packs + charger + case
| Torque [Max] | 400 in-lbs |
| Impacts Per Minute | 1400 |
| Length | 7.75 in |
| Cordless | Yes |
| Drive Size | 1/4 in Hex |
| Battery Charger Input Voltage | 120 V |
| Housing Material | Polycarbonate |
| Charger Included | Yes |
| Energy Star Certified Recharging System | No |
| Standard | CSA, UL |
| Color | Red, Gray, Black |
| Variable Speed | Yes |
| No. Of Batteries Required | 1 |
| No. of Batteries Included | 2 |
| Battery Voltage | 18 V |
| Battery Ampere-hour | 1.5 Ah |
| Warranty | 5 Years |
| Power Source | Electric - Cordless |
| Charge Time | 1 hr |
| Battery Composition | Lithium-Ion (Li-Ion) |
| Case Included | Yes |
| Weight | 13.46 LB |
| EAN or UPC | 45242159338 |

