- 18 V Voltage Rating
- Cordless
description
- The (2695-15) M18™ cordless 15-tool Combo kit includes the 1/2 in. M18™ compact hammer drill/driver (2607-20), M18™ 1/4 in. hex impact driver (2656-20), M18™ 1/2 in. Compact Impact Wrench with pin detent (2659-20), M18™ 1/2 in. high-torque impact wrench with friction ring (2663-20), M18™ right angle drill (2615-20), M18™ 5/8 SDS plus rotary hammer (2612-20), M18™ SAWZALL RECON saw (2620-20), M18™ handsaw (2629-20), M18™ 6-1/2 in. circular saw (2630-20), M18™ 5-3/8 in. metal saw (2682-20), M18™ cut-off/grinder (2680-20), M18™ jig saw (2645-20), M18™ multi-tool (2626-20), M18™ Compact Blower (0884-20), M18™ LED work light (2735-20), M18™ six pack martensite charger (48-59-1806), and (4) M18™ REDLITHIUM™ XC 4.0 extended capacity battery packs. The M18™ cordless lithium-ion system's patented technologies and electronics, innovative motor design, and superior ergonomics provide the most efficient blend of power, weight and performance in the industry. Powered by REDLITHIUM™ the M18™ cordless system delivers more torque, more power, and longer run-time than the competition.
features
- Includes: (4) 48-11-1840 M18 4.0 Ah REDLITHIUM batteries, (1) 48-59-1806 M18 6-pack sequential charger, and (3) contractor bags
- Includes: (1) 2663 - 20 M18 1/2 in. high torque impact wrench with ring, (1) 2615 - 20 M18 right angle drill, (1) 2612 - 20 M18 5/8 SDS+ rotary hammer, (1) 2620 - 20 M18 saw
- Includes: (1) 2680 - 20 M18 grinder, (1) 2645 - 20 M18 jig saw, (1) 2626 - 20 M18 multi tool, (1) 0884 - 20 M18 blower, (1) 2735 - 20 M18 LED work light
- Compatible chargers: M18/M12 multi-voltage (48-59-1812), M18 AC/DC (2710-20)
- Includes: (1) 2607 - 20 M18 compact 1/2 in. hammer drill/driver, (1) 2656 - 20 M18 1/4 in. hex impact driver, (1) 2659 - 20 M18 1/2 in. impact wrench
- New Milwaukee REDLITHIUM XC 4.0 battery provides up to 2X more run-time, 20% more power and 2X more recharges than standard lithium-ion batteries
- Compatible batteries: compact 1.5 Ah (48-11-1815), compact 2.0 Ah (48-11-1820), extra capacity 3.0 Ah (48-11-1828), extended capacity 4.0 Ah (48-11-1840)
- REDLITHIUM battery Technology: Superior pack construction, electronics, and performance deliver more work per charge and more work over pack life than any battery on the market
| Voltage Rating | 18 V |
| Cordless | Yes |
| Weight | 88.5 LB |
| EAN or UPC | 45242330836 |

