- 18 Battery Voltage
- 4 Tools Included
description
- The 2695-24 M18 cordless lithium-ion 4-tool Combo kit includes the 1/2 in. hammer drill / driver (2602-20), HACKZALL® M18™ one- handed reciprocating saw(2625-20), 1/4 in. hex impact driver (2650-20), and work light (49-24-0171). The M18™ cordless lithium-ion system's patented technologies and electronics, innovative motor design, and superior ergonomics provide the most efficient blend of power, weight and performance in the industry. Powered by REDLITHIUM ™ the M18™ cordless system delivers more torque, more power, and longer run-time than the competition.
features
- M18™ cordless 1/2 in. hammer drill / driver with Milwaukee 4-pole frameless motor delivers 550 in-lbs of peak torque, 0-450/0 to 1,700 RPM, & 29,000 BPM
- HACKZALL® M18™ one-handed reciprocating saw (2625-20) features a patent pending dual gear anti-vibration system for unmatched comfort and control
- M18™ 1/4 in. hex impact with the Milwaukee 4-pole frameless motor delivers 1400 in-lbs of torque
- M18™ Work light provides a fold-away hook for hands free use and a 135-degree rotating head to direct light at the work area
- DPM™ - digital power management: overload protection prevents damage to the tool and battery in abusive situations
- Compatibility: works with M18™ XC high capacity lithium-ion batteries and M18™ compact lithium-ion batteries
| Battery Charger Input Voltage | 120 V |
| Energy Star Certified Recharging System | No |
| Warranty | 5 Years (Tool), 3 Years (Battery) |
| Power Source | Cordless |
| Battery Capacity (Amp-Hrs) | 3.0 Ah |
| Charge Time | 1 hr |
| Cordless | Yes |
| Voltage Rating | 18 V |
| Torque [Max] | 1400 in-lbs |
| Color | Red with Black Overmold |
| Weight | 19.348 LB |
| EAN or UPC | 45242253159 |

