- 18 Battery Voltage
- 9 Tools Included
description
- The Milwaukee M18™ 18 Volt lithium-ion cordless Combo kit (9-Tool) has all the tools you need to tackle a wide range of drilling, driving, cutting and grinding applications. Featuring patented technologies and electronics, an innovative motor design and superior ergonomics, these tools give you the power, weight and performance to tackle whatever you throw at them. Powered by REDLITHIUM™ for greater torque and longer run time, this set is durably made to withstand the toughest jobsite wear and tear for years of reliable use.
features
- 1/2 in. hammer drill driver with Milwaukee 4-pole frameless motor delivers up to 500 in. lbs. of peak torque and up to 28,800 BPM for reliable power
- 1/4 in. hex compact impact driver with impact mechanism delivers up to 1500 in. lbs. of torque
- M18™ 6-1/2 in. circular saw delivers 3500 RPM and has magnesium upper and lower guards for maximum durability
- M18™ high torque impact wrench delivers 450 ft. lbs. of torque in a compact and lightweight 8-7/8 in. length and 6.7 lb. design
- M18™ Work light provides a fold-away hook for hands-free use and a 135-degree rotating head to direct light at the work area
- M18™ Cordless lithium-ion HACKZALL® one-handed reciprocating saw features a patent-pending, dual-gear, anti-vibration system for unmatched comfort and control
- M18™ Compact Blower delivers fast, durable jobsite cleanup and a best-in-class power-to-size ratio
- The M18™ multi-tool runs 11,000 to 18,000 OPM with constant power technology to maintain speed under load
- M18™ Right angle drill feature's the industry's first electronic clutch, with 12 torque settings and an LED indicator for fastening with complete control
- REDLINK Plus™ intelligence provides optimized performance and overload protection using total system communication between tool, battery and charger
- REDLITHIUM advantage: productivity: 40% more run-time, 20% more speed, 20% more torque, fade free power. durability: operates down to 0/-18, runs 20% cooler, up to 50% more recharges, no memory effect
| Color | Red/Black |
| Power Source | Cordless |
| Cordless | Yes |
| Warranty | 5 Years (Tool), 3 Years (Battery) |
| Weight | 0.0 LB |
| EAN or UPC | 45242468416 |

