- 18 Battery Voltage
- 6 Tools Included
description
- The (2696-26) M18™ cordless lithium-ion 6-tool Combo kit includes the 1/2 in. hammer drill / driver (2602-20), SAWZALL® Reciprocating Saw (2621-20), circular saw (2630-20), 1/4 in. hex impact driver (2650-20), 4.5 in. cut-off/grinder (2680-20), and work light (49-24-0171). The M18™ cordless lithium-ion system's patented technologies and electronics, innovative motor design, and superior ergonomics provide the most efficient blend of power, weight and performance in the industry. Powered by Red Lithium™ the M18™ cordless system delivers more torque, more power, and longer run-time than the competition.
features
- M18™ cordless 1/2 in. hammer drill / driver with Milwaukee 4-pole frameless motor delivers 525 in-lbs of peak torque, 0 to 550/0 to 1,700 RPM, & 29,000 BPM
- M18™ cordless SAWZALL® Reciprocating Saw with patented gear-protecting clutch and counter balance mechanism
- M18™ 1/4 in. hex impact with the Milwaukee 4-pole frameless motor delivers 1400 in-lbs of torque
- M18™ cordless 6-1/2 in. circular saw delivers 3,500 RPM with magnesium upper and lower guards for maximum durability
- M18™ cordless 4-1/2 in. cut-off / grinder's 4-pole motor delivers 9,000 RPM while providing greater user safety with overload protection, tool-free and burst resistant guard
- M18™ cordless work light provides a fold-away hook for hands free use and a 135-degree rotating head to direct light at the work area
- DPM™ - digital power management: overload protection prevents damage to the tool and battery in abusive situations
- Compatibility: works with M18™ XC high capacity Red Lithium™ batteries and M18™ compact Red Lithium™ batteries
| Power Source | Cordless |
| Torque [Max] | 1400 in-lbs |
| Color | red, Black |
| Warranty | 5 Years (Tool), 3 Years (Battery) |
| Energy Star Certified Recharging System | No |
| Voltage Rating | 18 V |
| Battery Charger Input Voltage | 120 V |
| Cordless | Yes |
| Charge Time | 1 hr |
| Battery Capacity (Amp-Hrs) | 3.0 Ah |
| Weight | 37.675 LB |
| EAN or UPC | 45242273317 |

