- 18 Battery Voltage
- 2 Tools Included
description
- The 2697-22CT M18™ cordless 2-tool Combo kit includes the M18™ 1/2 in. hammer drill driver (2607-20) and the M18™ 1/4 in. hex compact impact driver (2656-20). The M18™ cordless system's patented technologies and electronics, innovative motor design, and superior ergonomics provide the most efficient blend of power, weight and performance in the industry. Powered by Red Lithium™ the M18™ cordless system delivers more torque, more power, and longer run-time than the competition.
features
- Includes two drivers
- Powered by Red Lithium™ M18™
- More power, and longer run-time than the competition.
- Innovative motor design
| Power Source | Cordless |
| Color | Red/Black |
| Torque [Max] | 1400 in-lbs |
| Warranty | 5 Years (Tool), 2 Years (Battery) |
| Cordless | Yes |
| Weight | 12.59 LB |
| EAN or UPC | 45242270538 |

