- 18 Battery Voltage
- 2 Tools Included
description
- The 2697-22 M18™ cordless 2-tool Combo kit includes the 1/2 in. Hammer drill driver (2607-20) and the 1/4 in. Hex compact impact driver (2656-20). The M18 cordless system's patented technologies and electronics, innovative motor design, and superior ergonomics provide the most efficient blend of power, weight and performance in the industry. Powered by Red Lithium the M18™ cordless system delivers more torque, more power, and longer run-time than the competition.
features
- Includes M18 1/2 in. hammer drill and 1/4 hex impact driver
- Two M18 3.0h batteries, tool bag, charger included
- Part of the M18 system, featuring over 175+ tools
- M18 Compact 1/2 in. hammer drill/driver 4-pole frameless motor delivers 500 in-lbs. of torque and up to 1,800 RPM
- The most compact hammer drill/driver in its class is more powerful than the competition
- All-metal gear case and chuck: provide maximum impact and shock durability
- M18 Cordless 1/4 in. hex impact driver delivers up to 2,750 RPM, 3,450 IPM and 1,500 lbs. of fastening torque for class-leading performance
| Battery Charger Input Voltage | 120 V |
| Warranty | 5 Years (Tool), 3 Years (Battery) |
| Torque [Max] | 1500 in-lbs |
| Cordless | Yes |
| Energy Star Certified Recharging System | No |
| Color | Red/Black |
| Power Source | Cordless |
| Weight | 14.99 LB |
| EAN or UPC | 45242542666 |

