- Variable Speed Drill
- 1/2 in Chuck Size
- 1800 Maximum RPM
- Cordless
- 120 Voltage Rating
description
- The M18™ 1/2 in. compact brushless drill/driver is the most compact 18 V drill on the market and delivers over 50% more run-time than drills with brushed motors. The Milwaukee® built brushless motor, relink™ electronics, and REDLITHIUM™ batteries provide more efficient power delivery, for fewer trips to the charger.
features
- All-metal gear case and 1/2 in. metal chuck: provide maximum impact and shock durability
- Peak torque: 500 in-lbs
- Length: 6-7/8 in.
- Weight: 3.7 lbs
- Chuck type: 1/2 in. metal ratcheting single sleeve
- Speed: 0-450/0 to 1,800 RPM
- 2701 - 20 M18™ 1/2 in. compact Brushless drill/driver, (2) 48-11-1820 M18™ REDLITHIUM™ 2.0 compact batteries, 48-59-1812, M18™-M12™ multi-voltage charger, carrying case
- REDLITHIUM™ Battery: superior pack construction, electronics, and performance deliver more work per charge and more work over pack life than any battery on the market
- REDLINK™ Intelligence: advanced overload protection defends against abusive applications and monitors the temperature to prevent damage and ensure maximum tool & battery life.
- Milwaukee® Brushless motor: optimized for efficiency, this motor delivers over 50% more run-time and 2X longer life than brushed motors. also delivers 500 in-lbs. of torque and 0-400/0 to 1,800 RPM for a wide range of drilling & fastening applications.
- Compact design: provides excellent balance and control, ideal for overhead applications or work in tight spaces.
| Chuck Type | Keyless |
| RPM [Max] | 1800 rpm |
| Cordless | Yes |
| Tool Wt. | 3.7 lbs |
| Type | Variable Speed Drill |
| Battery Type | Lithium-Ion |
| Torque [Max] | 500 in lb |
| Housing Material | Plastic and Metal |
| Length | 6 7/8 in |
| Voltage Rating | 120 |
| Family Name | M18™ Compact Brushless Drill/Driver Kit |
| Reverse | Yes |
| Width | 3 in |
| Brand Name | Milwaukee |
| Chuck Size | 1/2 in |
| Weight | 3.7 LB |
| EAN or UPC | 45242349807 |

