- Hammer Drill
- 28800 Impacts Per Minute
- 1800 rpm
description
- The M18™ 1/2 in. compact brushless hammer drill/driver is the most compact 18 V hammer drill on the market and delivers over 50% more run-time than drills with brushed motors. The Milwaukee® built brushless motor, relink™ electronics, and REDLITHIUM™ batteries provide more efficient power delivery, for fewer trips to the charger.
features
- Milwaukee® Brushless motor: optimized for efficiency, this motor delivers over 50% more run-time and 2X longer life than brushed motors. also delivers 500 in-lbs. of torque and 0-400/0 to 1,800 RPM for a wide range of drilling & fastening applications.
- Compact design: provides excellent balance and control, ideal for overhead applications or work in tight spaces.
- REDLINK™ Intelligence: advanced overload protection defends against abusive applications and monitors the temperature to prevent damage and ensure maximum tool & battery life.
- REDLITHIUM™ Battery: superior pack construction, electronics, and performance deliver more work per charge and more work over pack life than any battery on the market
- All-metal gear case and 1/2 in. metal chuck: provide maximum impact and shock durability
- Peak torque: 500 in-lbs
- Length: 7-3/8 in.
- Weight: 3.9 lbs (with battery)
- Chuck type: 1/2 in. metal ratcheting single sleeve
- Speed: 0-450/0 to 1,800 RPM
| Type | Hammer Drill |
| RPM [Max] | 1800 rpm |
| Integrated Light | Yes |
| Chuck Design | Keyless |
| Cordless | Yes |
| Length | 7 3/8 in |
| Chuck Size | 1/2 in |
| Torque [Max] | 500 ft lb |
| Width | 3.0 in |
| Reverse | Yes |
| Weight | 3.0 LB |
| EAN or UPC | 45242345908 |

